Shop MILWAUKEE TOOL
See all product information
Create Account
M18 Strut Shear + Combination Dies
- Mfr # 2933-20, 49-16-1578
- Zoro # G222961858
product price:Â
$
6,329.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Application
Shearing
Power Source - TS Only
Cordless
Die Sizes included
(2) 1 5/8 in x 1 5/8 in Strut Shearing Dies, 7/8 in Strut Shearing Dies
Battery Capacity
1.5 Ah, 2 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah, 8 Ah, 9 Ah, 12 Ah
Includes
Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2933-20, 49-16-1578
- Zoro #
- G222961858
- UPC #
- 045242548835
- Country of Origin
- China
Dimensions
- Die Sizes included
- (2) 1 5/8 in x 1 5/8 in Strut Shearing Dies, 7/8 in Strut Shearing Dies
Details
- Application
- Shearing
- Power Source - TS Only
- Cordless
- Battery Capacity
- 1.5 Ah, 2 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah, 8 Ah, 9 Ah, 12 Ah
- Includes
- Bag
- Number of Batteries Included
- 0
- Item
- Strut Shear Kit
- Battery Platform
- M18(TM)
- Voltage
- 18V DC
- Number of Chargers Included
- 0
- Safety Features
- Trigger Lock
- Power Source
- Cordless
- Power Source - old
- Cordless
Description
M18 Strut Shear + Combination Dies
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.