
M18 Tower Light+ 5.0 Battery+Flood Light
Mfr # 2136-20, 48-11-1850, 2359-20
Zoro # G715555014
product price: $766.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2136-20, 48-11-1850, 2359-20
Zoro #
G715555014
UPC #
045242569977
Country of Origin
Multiple
Details
Item
Tower Light Kit
Description
Tower Light Kit, Battery Platform M18(TM), Light Output Mode High, Low, Medium, Brightness Level 1,700 lm, 3,200 lm, 6,000 lm, Maximum Brightness Level 6,000 lm, Minimum Brightness Level 1,700 lm, Mount Type Tripod, Maximum Height 84 in, Minimum Height 41 1/4 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 220 Degrees , 240 Degrees , Battery Capacity (1) 5.0 Ah, Run Time 10 hr, Voltage 18V DC, Charging Capability USB Charging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.