Zoro Homepage

M18 Wireless Monitor (Tool Only)

  • Mfr # 2971-20

  • Zoro # G912648403


product price: $1,799.00
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Overall Length
6 1/8 in
Features
Compact, Lightweight Design for Easy Transportation
For Use With
Milwaukee Modular Pipeline Inspection System
Cable Type
USB-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2971-20
Zoro #
G912648403
UPC #
045242540242
Country of Origin
China

Dimensions

Overall Length
6 1/8 in
Display Size
8 in

Details

Item
Monitor
Power Source
Cordless
Features
Compact, Lightweight Design for Easy Transportation
For Use With
Milwaukee Modular Pipeline Inspection System
Cable Type
USB-C
Material
Rubber
Connector Type
USB-C
Includes
USB-C Cable
Cordless Tool Kit Contents
Bare Tool, USB-C Cable
Number of Batteries Included
0
Resolution
600 x 800
Compatible Product Type
500GB Control Hub, Pipeline Inspection Reels
Function
Audio
Display Interface
Keyboard
Display Type
LCD Display
Data Transmission
USB
Distance Counting
Yes
Tool Series
M18(TM)
Compatible Manufacturer Model Number
2970-20, 3972-20, 3973-20, 3974-20, 3975-20, 3976-20, 48-53-2970
Tilt Sensing
Not Included
Camera Head Locator
Not Included

Description

The MILWAUKEE® M18TM Wireless Monitor delivers the clearest image, easiest inspections when inspecting sewer drain lines with a wireless range of 200’ from the camera reel. The 800 x 600 8" daylight readable screen provides a clear, sharp image with up to 4X zoom for better focus inside the pipe. Provide instant customer feedback by easily replaying saved videos, or by trimming video length, and adding labels or audio to points of interest directly on the monitor. The monitor is water-resistant to protectfrom the harsh elements found on the job. This monitor is also equipped with ONE-KEYTM Technology, providing the ability to track the tool's location, manage it in inventory, and lock the tool out to protect the user's investment.


  • • 800x 600 daylight readable screen for better visibility in direct sunlight
  • • Compact, light weight design for easy transportation
  • • Backlit buttons for increased visibility
  • • Up to 9 hours of runtime with an M18TM Red LithiumTM 5.0AH Battery
  • • On Screen battery guage and wireless signal display
  • • Rubber overmold and screen coover for increased durability
  • • USB-C port for wired Connection to the M18TM 500GB Control Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.