Shop MILWAUKEE TOOL
See all product information
Create Account
M18 XC5 Battery
- Mfr # 48-11-1855R
- Zoro # G124173359
product price:Â
$
253.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Series
M18(TM)
Voltage
18V DC
Overall Length
3 1/8 in
Product Type
Battery
Battery Platform
M18(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-11-1855R
- Zoro #
- G124173359
- UPC #
- 045242376278
- Country of Origin
- Korea, Republic of
- Item
- Battery
- Tool Series
- M18(TM)
- Voltage
- 18V DC
- Product Type
- Battery
- Battery Platform
- M18(TM)
- Battery Chemistry
- Li-Ion
- Number of Batteries Included
- 1
- Number of Chargers Included
- 0
- Oil Resistance
- Oil-Resistant
- Battery Capacity
- 5 Ah
- Battery Series
- M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
- Compatible Manufacturer Part Number
- Milwaukee M18(TM) Cordless Tools
Description
Battery, Battery Capacity 5 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 1, Voltage 18V DC, Charger Input Voltage Not Applicable, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM), Overall Length 3 1/8 in, Wireless Tracking System Not Applicable