M18 XC6.0 Battery 2PK + M18 Grease Gun

  • Mfr # 48-11-1862, 2646-20

  • Zoro # G815482166


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Bulk Capacity
16 oz
Cartridge Capacity
14 1/2 oz
Features
2-Speed Design, Pre-Set Grease Counting
Volume per Minute
10 fl oz
Battery Capacity
6 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-1862, 2646-20
Zoro #
G815482166
UPC #
045242533114
Country of Origin
Multiple

Dimensions

Overall Length
14 in
Overall Width
3 in
Flexible Hose Length
48 in
Overall Height
10 1/4 in

Details

Item
Grease Gun Kit
Bulk Capacity
16 oz
Cartridge Capacity
14 1/2 oz
Features
2-Speed Design, Pre-Set Grease Counting
Volume per Minute
10 fl oz
Battery Capacity
6 Ah
Includes
Horse Sleeve
Number of Speeds
2
Includes Battery
Battery Included
Includes Battery Charger
No Charger Included
Barrel Color
Silver
Strokes per Oz
38
Standards
CSA Certified, ETL Listed, UL Listed
Barrel Material
Aluminum
Battery Chemistry
Li-Ion
Loading Method
Cartridge
Number of Batteries Included
2
Series
M18(TM)
Operating Pressure - Maximum
10,000 psi
Battery Voltage
18 V DC
Hose Type
Flexible
Handle Style
Pistol-Grip

Description

Grease Gun Kit, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Volume per Minute 10 fl oz, Battery Capacity 6 Ah, Number of Speeds 2, Features 2-Speed Design, Pre-Set Grease Counting, Includes Horse Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.