Mechanical Pencil, Black/Red, Plastic
- Mfr # 48-22-3301
- Zoro # G223352976
product price:Â
$
14.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Length
5/8 in
Pigment Color
Gray/Red/Yellow
Core Shape
Round
Height
6 1/4 in
Width
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-22-3301
- Zoro #
- G223352976
- UPC #
- 045242399987
- Country of Origin
- China
- Item
- Mechanical Pencil
- Pigment Color
- Gray/Red/Yellow
- Core Shape
- Round
- Body Material
- Plastic
- Body Shape
- Circle
- Includes
- 10pc. Lead Pack, Built-In Sharpener, Pencil and Sheath
- Compatible Surfaces
- Block, Brick, Cardboard, Concrete, Masonry, Paper, Stone, Tiles, Wood
- Core Material
- Graphite
- Product Type
- Mechanical Carpenter's Pencil
- Body Color
- Black/Red
- Core Grade
- 2B
Dimensions
- Length
- 5/8 in
- Height
- 6 1/4 in
- Width
- 7/8 in
- Tip Size
- 2.8 mm
Description
Mechanical Pencil, Body Color Black/Red, Body Material Plastic, Body Shape Circle, Compatible Surfaces Block, Brick, Cardboard, Concrete, Masonry, Paper, Stone, Tiles, Wood, Core Hardness Not Applicable, Core Shape Round, Includes 10pc. Lead Pack, Built-In Sharpener, Pencil and Sheath, Length 5/8 in, Pigment Color Gray/Red/Yellow, Product Type Mechanical Carpenter's Pencil, Specialty Environment or Surface Conditions Not Applicable, Height 6 1/4 in, Width 7/8 in, Core Grade 2B
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.