Ballpoint Pen, Hoverpen 2.0 Interstellar Edition, 18K Gold-Plated, Space Black
- Mfr # 805807
- Zoro # G723348417
original price:Â $137.99 , new price: $123.99 , 10 percent off
new price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Grip
Contoured
Barrel Material
Aluminum, Zinc Alloy
Ink Color
Black
Point Size
Fine
Features
Gravity-Defying Pen, Precision Flow Ink, Satin-Like Finish, Uni-Body Design, Kinetic Motion, Waterproof, Magnetic Cap, Ink Refill Compatible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805807
- Zoro #
- G723348417
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Grip
- Contoured
- Barrel Material
- Aluminum, Zinc Alloy
- Ink Color
- Black
- Features
- Gravity-Defying Pen, Precision Flow Ink, Satin-Like Finish, Uni-Body Design, Kinetic Motion, Waterproof, Magnetic Cap, Ink Refill Compatible
- Item
- Ballpoint Pen
- Color
- Black
- Includes
- (1) Hoverpen, (1) Zinc Alloy Pedestal, (1) Extra D1 Schmidt Ink Refill, (1) Pincer, (1) User Manual
- Barrel Color
- Space Black
Dimensions
- Point Size
- Fine
Description
Crafted with aircraft grade aluminum and enduring zinc alloy, the Hoverpen Interstellar Edition is a precision engineered pen with a unique 23.5 degree hovering angle for a stunning desk aesthetic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.