Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanics Gloves, Padding, XL, PR

  • Mfr # 48-73-8773

  • Zoro # G815554757


product price: $30.97
/ea

Key Features

Palm Material
Synthetic Leather
Standards
ISO 10819 TRM=0.71 TRH = 0.59
Insulated
No
Color
Black; Gray; Red
Glove Liner Material
Reinforcing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-73-8773
Zoro #
G815554757
UPC #
045242646388
Country of Origin
Indonesia

Dimensions

Glove Size
XL
Glove Length
10 1/16 in
Size- Alpha
XL

Details

Item
Mechanics Gloves
Palm Material
Synthetic Leather
Standards
ISO 10819 TRM=0.71 TRH = 0.59
Insulated
No
Color
Black; Gray; Red
Glove Liner Material
Reinforcing
Glove Construction
Cut and Sewn
Reflective Backing
No
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Glove Back Material
Synthetic Leather
Oil-Resistant
Yes
Glove Back Color
Black/Gray/Red
Finger Coverage
Full Finger
Vibration Dampening Method
Padding
Sold As
Pair
ANSI/ISEA Cut Level
Not Tested
Pairs per Package
1
Palm Style
Padded
Includes Reinforced Thumb Crotch
Yes
Silicone-Free
Yes
Includes Double Palm
Yes
Cut-Resistance Coverage
Not Tested
Cuff Style
Hook-and-Loop
Glove Features
Sweat Wipe, Reinforced Thumb Crotch, Touchscreen Compatible

Description

Mechanics Gloves, Additional Hazard Protection Anti-Vibration, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Not Applicable, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Reinforcing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.