Shop MILWAUKEE TOOL
See all product information
Create Account
Men's Heated Hoodie, Up to 8 hours Time, Zipper Closure, Brown, Size S
- Mfr # M200N-20S
- Zoro # G216462613
product price:Â
$
154.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Cotton/Polyester
Front Closure Type
Zipper
Heat Settings
3
Heating Time
Up to 8 hours
Includes Battery
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M200N-20S
- Zoro #
- G216462613
- UPC #
- 045242351091
- Country of Origin
- Viet Nam
Dimensions
- Size
- S
- Minimum Chest Size
- 22 1/2 in
- Maximum Chest Size
- 21 1/2 in
- Length
- 28 1/2 in
- Bottle Size
- S
- Size - Alpha
- S
Description
Heated Hoodie, Sweatshirt Style Hoodie, Garment Type Hoodie, Size S, Maximum Chest Size 21 1/2 in, Minimum Chest Size 22 1/2 in, Includes Hood Yes, Hood Style Heated Hoodie, Length 28 1/2 in, Front Closure Type Zipper, Material Cotton/Polyester, Lining Material Cotton/Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Men's, Number of Outside Pockets 2, Color Brown, Heating Time Up to 8 hours, Includes Battery No, Wind-Resistant No, Includes Charger No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.