Men's Heated Hoodie, Phase Plus 2.0, 4 Settings, Up to 10 hr Time, Zipper Closure, Dark Gray
- Mfr # MWMJ43220822
- Zoro # G915785839
Key Features
Specifications
Details
- MFR #
- MWMJ43220822
- Zoro #
- G915785839
- UPC #
- 705514837523
- Country of Origin
- Bangladesh
- Item
- Heated Hoodie
- Color
- Dark Gray
- Material
- 100% Polyester
- Front Closure Type
- Zipper
- Heat Settings
- 4
- Heating Time
- Up to 10 hr
- Includes Battery
- Yes
- Includes Charger
- Yes
- Gender
- Men's
- Series
- Phase Plus 2.0
Dimensions
- Size
- 4XL
Description
The Phase Plus heated hoodie is the full-zip version of our popular Phase heated pullover draw string hoodie. Made from a heavy weight cotton/poly blend with a mesh moisture whicking inner liner, providing superior comfort, durability and the added bonus of integrated micro coil heat panels with up to 4 temperature settings, controlled from an Integrated Touch Control Button, or via your cell phone with built-in Bluetooth control and the MW Connect App. Powered by a slim 7.4volt Powersheer TM Rechargeable Lithium-Ion battery, the Phase Plus provides up to 135DegF of heat, or adjust between 4 temperature settings, for up to 10 hours of heat. A perfect option for general outdoor use, working in the field, use under a jacket when the weather turns cold, or simply throw over a shirt on warmer days. Just don't let your girlfriend try it or you'll never see it again!
- 100% polyester
- Polyester Sweatsheer Moisture-Wicking Mesh Liner
- Full-Zip heated Design with Draw String Hood
- Rib-Knit Cuffs & Waist
- Separate Front Pockets
- Multi-Zone Micro Fiber Heating- Left & Right Chest, Upper Back
- 4 Adjustable Heat Settings (90° up to 135°) with Integrated Waterproof Touch Control Button
- Bluetooth Enabled Wireless Control via the MW Connect Mobile App Compatible available on App Store or Google Play Store
- Powersheer Rechargeable Lithium-Ion Battery (7.4V 2200mAh)
- Up to 10 hours of heat between Charges (2+ hours Hi - 10 hours Low)
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.