Men's Heated Hoodie, Up to 8 hours Time, Zipper Closure, Red, Size M

  • Mfr # M200R-20M

  • Zoro # G016462592


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton/Polyester
Front Closure Type
Zipper
Heating Time
Up to 8 hours
Includes Battery
No
Includes Charger
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M200R-20M
Zoro #
G016462592
UPC #
045242351213
Country of Origin
Viet Nam

Dimensions

Size
M
Length
29 in
Minimum Chest Size
24 in
Maximum Chest Size
23 in

Details

Item
Heated Hoodie
Color
Red
Material
Cotton/Polyester
Front Closure Type
Zipper
Heating Time
Up to 8 hours
Includes Battery
No
Includes Charger
No
Gender
Men's
Battery Voltage
12 V
Includes
Battery Holder
Lining Material
Cotton/Polyester
Wind-Resistant
No
Sweatshirt Style
Hoodie
Number of Outside Pockets
2
Garment Type
Hoodie
Hood Style
Heated Hoodie
Includes Hood
Yes
Insulated for Cold Conditions
No
Includes Lining
Yes
Total Pockets
3
Heat Settings
3

Description

Heated Hoodie, Sweatshirt Style Hoodie, Garment Type Hoodie, Size M, Maximum Chest Size 23 in, Minimum Chest Size 24 in, Includes Hood Yes, Hood Style Heated Hoodie, Length 29 in, Front Closure Type Zipper, Material Cotton/Polyester, Lining Material Cotton/Polyester, Battery Voltage 12 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Men's, Number of Outside Pockets 2, Color Red, Heating Time Up to 8 hours, Includes Battery No, Wind-Resistant No, Includes Charger No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.