Shop JJ KELLER
See all product information
Create Account
Cooling High Visibility Short Sleeve T-Shirt, Moisture Wicking, ANSI Class 2, Side Vents, XL
- Mfr # 73922
- Zoro # G222760178
product price:
$
29.85
/ea
Key Features
Size
XL
Material
100% ChillSoft
Color
Lime
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73922
- Zoro #
- G222760178
- UPC #
- 755547037506
- Country of Origin
- China
- Material
- 100% ChillSoft
- Color
- Lime
Dimensions
- Size
- XL
Description
High visibility cooling short-sleeve T-Shirt with side vents from J. J. Keller SAFEGEAR provides high quality protection. ANSI/ISEA 107-2020 Type R Class 2 compliant reflective shirt is lightweight with 2” wide silver reflective serrated tape over shoulders, and around torso on the front to the back. Made with ChillSoft fabric that wicks and disperses moisture, as well as breathable side vents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.