Men's Heated Jacket, Gray, Heats 3 to 12 hours , 12 V 3 Outside Pockets, L

  • Mfr # M100G-20L

  • Zoro # G313039374


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Length
29 in
Heating Time
3 to 12 hours
Material
Polyester
Front Closure Type
Zipper
Battery Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M100G-20L
Zoro #
G313039374
UPC #
045242113903
Country of Origin
China

Dimensions

Size
L
Length
29 in
Maximum Chest Size
44 in
Minimum Chest Size
42 in

Details

Item
Heated Jacket
Color
Gray
Heating Time
3 to 12 hours
Material
Polyester
Front Closure Type
Zipper
Battery Voltage
12 V
Gender
Men's
Lining Material
Polyester
Heated Areas
Back, Chest, Pockets
Heat Settings
3
Number of Outside Pockets
3
Includes Lining
Yes
Hood Style
None
Style
Heat Jacket
Includes Removable Liner
No
Series
Toughshell
Includes Battery
No
Includes Hood
No
Battery System
M12
Insulated for Cold Conditions
Yes
Includes Charger
No
Garment Type
Jacket

Description

Heated Jacket, Garment Type Jacket, Style Heat Jacket, Size L, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Hood Style None, Includes Hood No, Length 29 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 3, Includes Battery No, Color Gray, Includes Charger No, Heating Time 3 to 12 hours, Battery System M12, Heat Settings 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.