This item is Discontinued.

Milwaukee Tool Men's Heated Jacket Kit, Black, Heats Up to 12 hr , 12 V 3 Outside Pockets, S 205B-21S

Men's Heated Jacket Kit, Black, Heats Up to 12 hr , 12 V 3 Outside Pockets, S (Discontinued)

  • Mfr # 205B-21S
  • Zoro # G805976712
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
205B-21S
Zoro #
G805976712
UPC #
045242658459
Country of Origin
China

Dimensions

Size
S
Length
27 3/4 in
Size-Body Type
Regular
Minimum Chest Size
38 in
Sleeve Length
26 1/2 in
Maximum Chest Size
40 in

Details

Item
Heated Jacket Kit
Color
Black
Heating Time
Up to 12 hr
Material
100% Polyester
Front Closure Type
Zipper
Includes
M12 Compact Charger and Power Source, M12 REDLITHIUM 3.0 Compact Battery Pack (48-11-2430)
Battery Voltage
12 V
Gender
Men's
Lining Material
100% Polyester
Heated Areas
Back, Chest, Shoulders
Heat Settings
3
Number of Outside Pockets
3
Hood Features
Drawstring Closure
Temperature Rating
32 to 116.6 Degrees F
Includes Lining
Yes
Features
Adjustable Waist, Quick-Heat Function, Washer and Dryer Safe
Hood Style
Attached
Replacement Charger Number
437V33
Style
Heated Jacket
Wind-Resistant
Yes
Garment Type
Jacket
Number of Inside Pockets
1
Replacement Battery Number
49JV07
Includes Battery
Yes
Pattern
No Pattern
Series
AXIS
Battery System
M12
Number of Batteries Required
1
Insulated for Cold Conditions
Yes
Zipper Material
Plastic
Insulation Material
Polyester
Includes Hood
Yes
Cuff Style
Hemmed
Water-Resistant
Yes
Includes Charger
Yes
Standards
UL Listed
Fabric Weight
2.83 lb
Includes Removable Liner
No

Description

Heated Jacket Kit, Garment Type Jacket, Style Heated Jacket, Size S, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Hood Style Attached, Includes Hood Yes, Length 27 3/4 in, Front Closure Type Zipper, Material 100 Percent Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material 100 Percent Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 3, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 12 hr, Battery System M12

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.