Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milwaukee Tool Micro Tip, Ink, 4 PK 48-22-3154

Micro Tip, Ink, 4 PK (Discontinued)

  • Mfr # 48-22-3154
  • Zoro # G4242920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3154
Zoro #
G4242920
UPC #
045242479764
Country of Origin
China

Dimensions

Tip Size
Fine
Marking Tool Tip Size Group
Micro
Tip Size Group
Fine

Details

Color
Black
Item
Industrial Marker
Tip Material
Polyethylene
Marking Tip Shape
Bullet
Marker Type
Permanent
Max. Temp.
200 Degrees F
NSF Certified
No
Temp. Range
20 Degrees F to 140 Degrees F
Tip Style
Ultra Fine Point
Marking Tool Color Family
Blacks
Marking Tool Surface Material
Cardboard, Ceramic, Concrete, Fabric, Grout, Metal, Paper, Plastic, Rubber, Stone, Wood
Marking Tool Base Material
Ink
Marking Tool Product Group
Industrial Markers
Series
INKZALLâ„¢
Dry Time
10 sec
Marking Tool Tip Shape
Bullet
Standards
ASTM D-4236
Base Material
Alcohol
Features
Wear-Resistant, Clog-Resistant
Min. Temp.
20 Degrees F
Actuation Type
Standard
Product Type
Ink Marker
Pigment Maximum Surface Temperature
200 Degrees F
Pigment Material
Ink
Cap Style
Clip
Pigment Permanence
Permanent
Reversible (MERCH)
No
Minimum Application Temperature
20 Degrees F
Dry Erase (MERCH)
No
Housing Attachment Style
Clip
Maximum Application Temperature
200 Degrees F
Application Temp. Range
20 Degrees F to 200 Degrees F
Pigment Color
Black
Housing Material
Plastic
Compatible Surfaces
Cardboard, Ceramic, Concrete, Fabric, Grout, Metal, Paper, Plastic, Rubber, Stone, Wood
Tip Shape
Point
Actuation Style
Standard

Description

Industrial Marker, Actuation Type Capillary, Dry Erase (MERCH) No, Dry Time 10 sec, Extended Tip (MERCH) Not Applicable, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Plastic, Marking Tip Shape Bullet, Maximum Application Temperature 200 Degrees F, Minimum Application Temperature 20 Degrees F, Pigment Maximum Surface Temperature 200 Degrees F, Pigment Color Black, Pigment Material Ink, Pigment Permanence Permanent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.