This item is Discontinued.

Milwaukee Tool Milwaukee 2454-22 M12 FUEL 3/8" Drive Impact Wrench Kit 2454-22

Milwaukee 2454-22 M12 FUEL 3/8" Drive Impact Wrench Kit (Discontinued)

  • Mfr # 2454-22
  • Zoro # G102662929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2454-22
Zoro #
G102662929
UPC #
45242271139
Country of Origin
Taiwan, Province of China

Description

MILWAUKEE® 2454-22, M12 FUELTM 3/8" DRIVE IMPACT WRENCH, KIT THE M12 FUELTM 3/8" IMPACT WRENCH OPTIMIZES TORQUE IN TIGHT SPACES. THIS LIGHTWEIGHT YET POWERFUL IMPACT WRENCH OFFERS UP TO 3X LONGER MOTOR LIFE, UP TO 2X MORE RUNTIME, AND PROPRIETARY MILWAUKEE® 2-MODE DRIVE CONTROLTM FOR BETTER CONTROL OVER THE POWER AND SPEED REQUIRED FOR SPECIFIC APPLICATIONS. THE POWERSTATETM BRUSHLESS MOTOR OUTPERFORMS ALL LEADING COMPETITORS WITH CONSTANT POWER OUTPUT, YET RUNS COOLER WITH NO WEARABLE COMPONENTS. THE REDLITHIUMTM 2.0 COMPACT BATTERY PACK DELIVERS UP TO 20% MORE POWER AND 2X MORE RECHARGES THAN STANDARD LITHIUM-ION BATTERIES, AS WELL AS BEST-IN-CLASS PERFORMANCE IN EXTREME JOBSITE CONDITIONS. THE ONBOARD FUEL GAUGE HELPS YOU MONITOR THE CHARGE MORE ACCURATELY, SO THERE'S LESS DOWNTIME ON THE JOB. REDLINK PLUSTM INTELLIGENCE ENSURES OPTIMIZED PERFORMANCE AND PROTECTION FROM OVERLOAD, OVERHEATING AND OVER-DISCHARGE. THE M12 FUEL 3/8" IMPACT WRENCH PROVIDES UP TO 1,400 IN-LBS OF TORQUE. ITS COMPACT SIZE AND WEIGHT DRIVE MORE CONTROL AND LESS USER EXERTION. THE BUILT-IN LED LIGHT ILLUMINATES WORK SURFACES IN DARK LOCATIONS. FEATURES:
    POWERSTATETM BRUSHLESS MOTOR: DELIVERS UP TO 1,400 IN-LBS OF PEAK TORQUE WITH MAXIMUM SUSTAINED TORQUE TO COMPLETE A VARIETY OF APPLICATIONS REDLITHIUMTM 2.0 BATTERY TECHNOLOGY: SUPERIOR PACK CONSTRUCTION, ELECTRONICS, AND PERFORMANCE DELIVER MORE WORK PER CHARGE AND MORE WORK OVER PACK LIFE THAN ANY BATTERY ON THE MARKET REDLINK PLUSTM INTELLIGENCE: THE MOST ADVANCED SYSTEM OF CORDLESS POWER TOOL ELECTRONICS. PROVIDES OPTIMIZED PERFORMANCE AND OVERLOAD PROTECTION USING TOTAL SYSTEM COMMUNICATION BETWEEN TOOL, BATTERY AND CHARGER DRIVE CONTROLTM: TWO FASTENING MODES PROVIDE VARIABLE POWER AND SPEED FOR PRECISION WORK AND HEAVY DUTY APPLICATIONS

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.