This item is Discontinued.

Milwaukee Tool Milwaukee 2607-22 M18 Compact 1/2" Hammer Drill/Driver Kit 3.0Ah 2607-22

Milwaukee 2607-22 M18 Compact 1/2" Hammer Drill/Driver Kit 3.0Ah (Discontinued)

  • Mfr # 2607-22
  • Zoro # G102580438
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2607-22
Zoro #
G102580438
UPC #
45242313488
Country of Origin
China

Description

MILWAUKEE® M18 COMPACT 1/2" HAMMER DRILL/DRIVER KIT - 2607-22 THE MOST COMPACT HAMMER DRILL/DRIVER IN ITS CLASS IS MORE POWERFUL THAN THE COMPETITION. BUILT WITH A MILWAUKEE® 4-POLE FRAMELESS MOTOR, THE M18™ COMPACT 1/2" HAMMER DRILL/DRIVER DELIVERS 500 IN-LBS OF TORQUE AND UP TO 1,800 RPM. AT ONLY 7-3/4" LENGTH, THIS DRILL DRIVER ALLOWS YOU ACCESS TO THE TIGHTEST WORK SPACES. AN ALL-METAL GEAR CASE AND 1/2" METAL CHUCK PROVIDE MAXIMUM DURABILITY, EVEN ON THE MOST CHALLENGING JOBSITES. REDLINK™ INTELLIGENCE PROVIDES ADVANCED PROTECTION IN ABUSIVE SITUATIONS AND MANAGES THE TOOL'S TEMPERATURE TO PROVIDE MAXIMUM LIFE. FEATURES:
    MILWAUKEE® 4-POLE FRAMELESS MOTOR: FEATURES A ROBUST DESIGN COMBINED WITH RARE-EARTH MAGNETS FOR LONGER LIFE, BEST-IN-CLASS 500 IN-LBS OF TORQUE AND 0-400/0-1,800 RPM COMPACT DESIGN: ALLOWS GREATER ACCESSIBILITY IN TIGHT WORK SPACES ALL-METAL GEAR CASE AND CHUCK: PROVIDE MAXIMUM IMPACT AND SHOCK DURABILITY REDLINK™ INTELLIGENCE: ADVANCED OVERLOAD PROTECTS THE TOOL AGAINST ABUSIVE SITUATIONS AND PROVIDES MAXIMUM LIFE INCLUDES:
      (1) M18™ COMPACT 1/2" HAMMER DRILL/DRIVER (2607-20) (2) M18™ REDLITHIUM™ XC EXTENDED CAPACITY BATTERY (48-11-1828) (1) M18™ & M12™ MULTI-VOLTAGE CHARGER (48-59-1812) (1) CARRYING CASE

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.