
Milwaukee® 2646-22CT M18„¢ Cordless 2-Speed Grease Gun Kit (Discontinued)
- Mfr # 2646-22CT
- Zoro # G402592155
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2646-22CT
Zoro #
G402592155
UPC #
45242287666
Country of Origin
United States
Description
MILWAUKEE® 2646-22CT M18TM CORDLESS 2-SPEED GREASE GUN KIT THE M18TM CORDLESS 2-SPEED GREASE GUN DELIVERS MAXIMUM PRESSURE AND UNMATCHED VERSATILITY, OFFERING AN INDUSTRY LEADING 10,000 PSI MAX OPERATING PRESSURE AND A PATENT PENDING PRE-SET GREASE COUNTER THAT ALLOWS SERVICE AND MAINTENANCE PROFESSIONALS TO DISPENSE PRECISE AMOUNTS OF GREASE. THE TOOL'S 2-SPEED DESIGN OFFERS USERS THE ABILITY TO SELECT BETWEEN MAX PRESSURE AND MAX FLOW RATE. OTHER UNIQUE FEATURES INCLUDE AN ON-BOARD LED LIGHT, A LOCK-ON/LOCK-OFF TRIGGER, AND A PLUNGER ROD WITH MARKINGS TO GAUGE HOW MUCH GREASE IS LEFT IN THE BARREL. THE TOOL'S STAND UP DESIGN AND SHOULDER STRAP CAPABILITY OFFER USER CONVENIENCE, WHILE LIMITING FATIGUE AND THE 48" FLEXIBLE HOSE OFFERS GREATER ACCESSIBILITY WHEN GREASING HARD TO REACH FITTINGS. THE NEW TOOL IS ALSO COMPATIBLE WITH A CLEAR BARREL ACCESSORY (49-16-2646). POWERED BY AN M18TM REDLITHIUMTM BATTERY PACK, THIS IS THE INDUSTRY'S ONLY 18V GREASE GUN THAT'S BATTERY IS COMPATIBLE WITH A SYSTEM OF TOOLS. THE KIT INCLUDES THE NEW MULTI-VOLTAGE CHARGER, SO YOU CAN CHARGE ALL M12 AND M18 LITHIUM-ION BATTERIES WITH ONE CHARGER. FEATURES:
- INDUSTRY LEADING 10,000 PSI MAX OPERATING PRESSURE INDUSTRY LEADING MAX FLOW-RATE OF UP TO 10 OZ. / MINUTE NEW TO WORLD PRECISION THROUGH PRE-SET GREASE COUNTER DIAL 48" FLEXIBLE HOSE OFFERS GREATER ACCESS TO DIFFICULT TO REACH FITTINGS AIR BLEEDER VALVE FOR QUICK PRIMING M18TM REDLITHIUMTM SYSTEM: COMPATIBLE WITH OVER 40 M18TM LITHIUM-ION SOLUTIONS FOR GREATER VERSATILITY IN THE WORKPLACE LOCK-ON / LOCK-OFF TRIGGER DELIVERS ADDED USER CONVENIENCE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.