This item is Discontinued.

Milwaukee Tool Milwaukee 272921 M18 FUEL Deep Cut Band Saw Kit 2729-21

Milwaukee 272921 M18 FUEL Deep Cut Band Saw Kit (Discontinued)

  • Mfr # 2729-21
  • Zoro # G202695766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2729-21
Zoro #
G202695766
UPC #
45242321582
Country of Origin
China

Description

MILWAUKEE® 2729-21 M18 FUELTM DEEP CUT BAND SAW 1 BAT KIT THE M18 FUELTM BAND SAW CUTS FASTER THAN ITS CORDED COUNTERPARTS, PROVIDES THE SAME LEGENDARY DURABILITY OF A MILWAUKEE CORDED BAND SAW, AND DELIVERS UP TO 2X MORE RUN TIME THAN OTHER CORDLESS OPTIONS. UTILIZING A POWERSTATETM BRUSHLESS MOTOR AND CONSTANT POWER TECHNOLOGYTM, THE M18 FUELTM DEEP CUT BAND SAW CUTS FASTER THAN CORDED BAND SAWS. IT ALSO DELIVERS THE SAME LEGENDARY DURABILITY THAT HAS MADE MILWAUKEE CORDED DEEP CUT BAND SAWS SECOND TO NONE FOR DECADES BY UTILIZING OVER 90% OF THE SAME PARTS. EQUIPPED WITH JOBSITE ARMOR TECHNOLOGYTM, THE TOOL IS BETTER PROTECTED FROM DROPS AND DEBRIS WITH A PROPRIETARY COMPOSITE MATERIAL AND CRUSH ZONE BARRIERS TO ABSORB IMPACTS. REDLITHIUMTM XC4.0 BATTERY TECHNOLOGY PROVIDES UP TO 2X MORE RUN-TIME THROUGH SUPERIOR PACK CONSTRUCTION, ELECTRONICS, AND MORE WORK PER CHARGE OVER THE LIFE OF THE BATTERY THAN ANY COMPETITIVE LITHIUM-ION BATTERY ON THE MARKET. REDLINK PLUSTM INTELLIGENCE HAS THE MOST ADVANCED SYSTEM OF CORDLESS POWER TOOL ELECTRONICS, PROVIDING OPTIMIZED PERFORMANCE, ELECTRONIC CLUTCH, AND OVERLOAD PROTECTION USING TOTAL SYSTEM COMMUNICATION BETWEEN TOOL, BATTERY AND CHARGER. THE M18 FUELTM DEEP CUT BAND SAW FEATURES A TOOL-FREE LOCKING ADJUSTABLE SHOE THAT CAN ADJUST FROM AN EXTENDED SHOE TO NO SHOE IN SECONDS. OTHER INNOVATIVE FEATURES INCLUDE A HANG HOOK FOR EASY STORAGE IN-BETWEEN CUTS, LED LIGHT TO ILLUMINATE THE CUTTING AREA, SUPERIOR CUT VISIBILITY, AND A BALANCED BODY DESIGN THAT ALLOWS THE TOOL TO REST NATURALLY AND COMFORTABLY IN THE USER'S HANDS. FEATURES:
    POWERSTATETM BRUSHLESS MOTOR: INCREASED CUTTING SPEED AND POWER THROUGH THE TOUGHEST APPLICATIONS CPTTM CONSTANT POWER TECHNOLOGY: MAINTAINS CUT SPEED IN THE TOUGHEST APPLICATIONS FOR OPTIMAL PERFORMANCE OVER 90% SAME PARTS AS MILWAUKEE'S CORDED DEEP CUT B

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.