This item is Discontinued.

Milwaukee Tool Milwaukee 48-22-3101 Inkzall; Stylus & Black Marker 181819

Milwaukee 48-22-3101 Inkzall; Stylus & Black Marker (Discontinued)

  • Mfr # 181819
  • Zoro # G604145562
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
181819
Zoro #
G604145562
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Features
  • Inkzall, Stylus & Black, Marker.
  • Conductive Stylus Tip.
  • Clog Resistant Marker Tip.
  • Writes Through Dusty.
  • Wet & Oily Surfaces.
  • Durable Marker Tip For Writing On Concrete.
  • Sob & Rough Surfaces.
  • Built In Hard Hat Storage Clip.
  • Fine Point.
  • Ink Dries In Seconds.
  • Lanyard Hole.
  • Anti-Roll Body Design.
  • Non-Toxic Ink.
  • Dimension - 9.25 x 2.75 x 1 in.
  • Item Weight - 0.08 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.