This item is Discontinued.

Milwaukee Tool Milwaukee® 48-89-2313 Thunderbolt® 1/4" 4" OAL Cobalt Drill Bit - Pkg Qty 5 48-89-2313

Milwaukee® 48-89-2313 Thunderbolt® 1/4" 4" OAL Cobalt Drill Bit - Pkg Qty 5 (Discontinued)

  • Mfr # 48-89-2313
  • Zoro # G902701873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2313
Zoro #
G902701873
UPC #
45242188284
Country of Origin
United States

Description

MILWAUKEE® 48-89-2313 THUNDERBOLT® COBALT DRILL BIT 1/4 " MILWAUKEE® THUNDERBOLT® COBALT DRILL BITS ARE DESIGNED FOR EXTREME DURABILITY AND LONG LIFE IN SPECIALTY APPLICATIONS. THE THUNDERBOLT® WEB FEATURES A THICKER CORE THAN A STANDARD DRILL BIT, WHICH PROVIDES ULTIMATE STRENGTH AND PROTECTS AGAINST SIDE-LOAD BREAKAGE. A SPECIALLY DESIGNED PARABOLIC FLUTE FORM CLEARS CHIPS AND DEBRIS FAST TO KEEP THE BIT COOL. A PRECISION START, 135 SPLIT POINT TIP STARTS ON CONTACT TO KEEP THE BIT FROM WALKING FOR FAST ACCURATE HOLES. EXCELLENT FOR DRILLING ON CURVED SURFACES, REQUIRES LESS EFFORT TO DRILL AND IS HIGHLY RECOMMENDED FOR USE WITH PORTABLE DRILLS. FEATURES:
    THUNDERBOLT® WEB, PROVIDES LONGER LIFE AND FASTER DRILLER TIMES PARABOLIC FLUTE, CLEARS CHIPS FASTER 135° DEGREE SPLIT POINT, PRECISION START NO WALKING SPECIALTY BIT FOR CAST IRON AND STAINLESS STEEL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.