This item is Discontinued.

Milwaukee Tool Milwaukee 48111830 18V LiIon V18 Battery 3Ah 48-11-1830

Milwaukee 48111830 18V LiIon V18 Battery 3Ah (Discontinued)

  • Mfr # 48-11-1830
  • Zoro # G502581554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-11-1830
Zoro #
G502581554
UPC #
45242090945
Country of Origin
United States

Description

MILWAUKEE'S V18TM BATTERY OFFERS LONGER RUN-TIME AND LIGHTER WEIGHT THAN A STANDARD 18V NICD BATTERY. UNIQUE LI-ION CHEMISTRY AND INTELLIGENT TECHNOLOGY ALLOWS THE V18 BATTERY TO DELIVER FADE-FREE POWER UNTIL END OF DISCHARGE. ALSO THIS BATTERY HAS SUPERIOR COLD WEATHER PERFORMANCE WHICH CAN BE USED DOWN TO -4°F (-20°C). NOT FOR USE WITH TOOLS 1108, 3108, 5364, AND 6516. FEATURES:
    UP TO 50% LONGER RUN-TIME WITH NO MEMORY EFFECT CONSISTENT "FADE-FREE" POWER FROM THE FIRST CUT TO THE LAST LIGHTWEIGHT - 18V POWER WITH 14.4V NICD BATTERY WEIGHT BATTERY REQUIRES LI-ION/NICD CHARGER 48-59-2818

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.