This item is Discontinued.

Milwaukee Tool Milwaukee 637020 8 Metal Cutting Saw 6370-20

Milwaukee 637020 8 Metal Cutting Saw (Discontinued)

  • Mfr # 6370-20
  • Zoro # G502685412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6370-20
Zoro #
G502685412
UPC #
45242049523
Country of Origin
Unknown

Description

MILWAUKEE'S 8 IN. METAL CUTTING CIRCULAR SAW DELIVERS FASTER, COOLER, CLEANER, MORE AFFORDABLE METAL CUTTING. FORGET THE SHOWERS OF HOT METAL CHIPS AND SPARKS THAT WERE ONCE AN AERIAL THREAT ON METAL CONSTRUCTION JOBSITES. THE 6370 SHEARS THE METAL, PRODUCING A VIRTUALLY SPARK-FREE WAKE AND COOL, BURR AND SCORCH-FREE EDGES THAT DON*T REQUIRE POST-CUT FINISHING. COOL CUT WASTE, IN THE FORM OF METAL SHAVINGS, IS EFFECTIVELY CONTAINED WITH A DURABLE MAGNESIUM BLADE SHIELD AND CHANNELED INTO THE SAW'S INTEGRAL CHIPTANK. COOL CUTTING ALSO MEANS THAT MATERIALS CAN BE HANDLED ALMOST IMMEDIATELY FOLLOWING A CUT, REDUCING DOWNTIME. DRIVEN BY A POWERFUL 13 AMP (1-3/4 MAX HP), 3,700 RPM MOTOR AND EQUIPPED WITH A FULL GRILL OF RAZOR-SHARP, CERMET-TIP TEETH, THE 6370 TEARS THROUGH TOUGH CUTS WITHOUT HESITATION. COUNT ON UP TO 10 GAUGE SHEETS AND 1/4 IN. STEEL PLATE CUTS, ALL DAY, EVERY DAY. MORE EXTREME CUTS, EVEN UP TO 3/4 IN. STEEL PLATE, ARE POSSIBLE WHEN PROPER OPERATING TECHNIQUES ARE USED. ANY WAY YOU SLICE IT, COLD CUTTING METAL MEANS VALUE. INTERNAL TEST RESULTS INDICATE THAT OUR NEW METAL CUTTING BLADES LAST A MINIMUM OF 25 TIMES A STANDARD ABRASIVE WHEEL. SPECIALLY-FORMULATED CERMET TIP METALLURGY AND TOOTH GEOMETRY ENSURE THESE INCREDIBLE BLADES CUT FASTER, STAY SHARP LONGER, AND RESIST MORE IMPACTS. TRANSLATION? A SIGNIFICANTLY LOWER COST PER CUT ($0.20 VERSUS $0.60), NOT TO MENTION THE SAVINGS ASSOCIATED WITH 1 VERSUS 25 BLADE CHANGES. TO KEEP ON TARGET, THE NEW 6370 FEATURES A SET OF ON-BOARD SIGHT-LINE AND BLADE POINT-OF-ENTRY INDICATORS ALONG WITH A SLOT IN THE SAW'S SHOE FOR A RIP FENCE. IT IS ALSO THE FIRST AND ONLY CORDED METAL CUTTING SAW TO FEATURE A LOWER GUARD RETRACTION LEVER. PLUNGE CUTS, A FREQUENT CHALLENGE FOR METAL ROOFING CONTRACTORS, ARE FAST AND FURIOUS WITH THIS EXCITING NEW TOOL. THE LEVER'S LOCATION, ADJACENT TO THE SIDE HANDLE, ENSURES THAT THE USER HAS BOTH HANDS FIRMLY ON THE SAW THROUGHOUT THE CUT. BEYOND ITS CAPACITY TO CUT SOLID, THICKER

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.