This item is Discontinued.

Milwaukee Tool Milwaukee Electric Tool ML48-11-2420 120 V - 2.0 Ah CP Red Lithium Battery ML48-11-2420

Milwaukee Electric Tool ML48-11-2420 120 V - 2.0 Ah CP Red Lithium Battery (Discontinued)

  • Mfr # ML48-11-2420
  • Zoro # G004171239
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ML48-11-2420
Zoro #
G004171239
UPC #
799928944403
Country of Origin
China

Description

Features
  • Red link intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: offers long-lasting performance and durability
  • Fuel gauge onboard: displays remaining runtime for less downtime on the job
  • All-weather performance: delivers fade-free power in extreme jobsite conditions
  • Versatility: powers all milwaukee m12 cordless power tools
Specifications
  • Color: 120 Volts
  • Voltage: 12 Volts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.