This item is Discontinued.

Milwaukee Tool Milwaukee Electric Tool MWK49-16-2864 0.75 in. M18 Fuel Impact Tool Boot MWK49-16-2864

Milwaukee Electric Tool MWK49-16-2864 0.75 in. M18 Fuel Impact Tool Boot (Discontinued)

  • Mfr # MWK49-16-2864
  • Zoro # G204069022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MWK49-16-2864
Zoro #
G204069022
UPC #
45242506408
Country of Origin
China

Description

For use with Milwaukee M18 FUEL Impact Wrench. Model 2864-20 only. Not for use on or near live electrical circuits. FeaturesForm-fitting. lighweight design protects the tool and work surface while adding minimal size or weight to the toolFlexible material allows for easy install and removalDurable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environmentsSpecificationsTorx: M18Size: 0.75 in.Weight: 0.37 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.