
Milwaukee Electric Tools MLW2475-21XC M12 Compact Inflator Kit (Discontinued)
- Mfr # MLW2475-21XC
- Zoro # G003768676
Specifications
Product Information
Description
This M12 Compact Inflator delivers fast, accurate, easy inflation with the portability to take anywhere. The inflator has the capability to complete demanding applications like car, LT truck, and compact equipment tires, the M12 Compact Inflator gives users ultimate power and efficiency. Rated to deliver over 120PSI, The high efficiency motor and pump top-off car tires in under 1 minute. The TrueFill Auto shut-off technology delivers highly accurate pressure, protects from overfill, and automatically senses speed of fill to deliver precise shut-off at the desired PSI. Additionally, the unit includes a large easy to read back-lit LCD, anti-vibration feet, and 26" inch hose with an all brass Schrader chuck.
Features- Top off a car tire in under 1 minutes 28-35 psi, fills a LT truck tire in under 4 minutes 30-45 psi
- Inflates car, LT truck, and compact equipment tires
- High efficiency pump and motor for true 120 PSI capability
- Illuminated digital gauge with target and current pressure reading
- REDLINK Intelligence - TrueFill Auto Shut-off technology increases accuracy, protects from over-temp and over-fill
- Weight: 5 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.