Zoro Homepage

Monitor Mount, 4.2 in L

  • Mfr # 48-53-3326

  • Zoro # G916078428


product price: $69.99
/ea

Key Features

Compatible Manufacturer Model Number
3971-20
Overall Length
4.2 in
Camera Type
Compact Drain Line Inspection Camera
Overall Height
2.78 in
Overall Width
1.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-3326
Zoro #
G916078428
UPC #
045242313808
Country of Origin
China

Dimensions

Overall Length
4.2 in
Overall Height
2.78 in
Overall Width
1.62 in

Details

Compatible Manufacturer Model Number
3971-20
Camera Type
Compact Drain Line Inspection Camera
Item
Monitor Mount
For Use With
Compact Drain Line Inspection Camera
Material
Plastic
Features
Easy Adjustability for Multiple Viewing Angles, One-Trip Transportation and Storage

Description

Monitor Mount, Product Type Monitor Mount, Compatible Manufacturer Model Number 3971-20, For Use With Compact Drain Line Inspection Camera, Features Easy Adjustability for Multiple Viewing Angles, One-Trip Transportation and Storage, Material Plastic, Overall Height 2.78 in, Overall Length 4.2 in, Overall Width 1.62 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.