Shop MILWAUKEE TOOL

Multi-Bit Screwdriver, 10 in L

  • Mfr # 48-22-2903
  • Zoro # G211205239

product price: 
$
21.97
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Drive Size
3/16 in, 1/4 in
Overall Length
10 in
Number of Pieces
15
Measurement Type
Torx
Finish
Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48-22-2903
Zoro #
G211205239
UPC #
045242630479
Country of Origin
Taiwan, Province of China
Item
Multi-Bit Screwdriver
Number of Pieces
15
Measurement Type
Torx
Finish
Chrome
ESD Safe
No
For Screw Type
Nut Driver, Phillips, Slotted, Square, Torx
Tip Style
Nut Driver, Phillips, Slotted, Square, Torx
Ratcheting
Yes
Bit Retainer Type
Magnetic
Replaceable Shank
Yes
Bit Storage
In Handle
Handle Material
Plastic, Rubber
Handle Type
Ergonomic
Insulated
No
Number of Bits
13
Grip Style
Cushion
Number of Tips
13
Single/Double End Bits
Single End
Non-Sparking
No
Replaceable Shank Capable
Replaceable Shank
Includes Ratcheting
Ratcheting Included
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Included
Includes Insulation
Not Insulated
Product Type
Ratcheting
Handle Shape
Straight

Dimensions

Drive Size
3/16 in, 1/4 in
Overall Length
10 in
Sizes Included
#0 (Philips), #1 (ECX), #1 (Philips), #1 (Square), #2 (ECX), #2 (Philips), #2 (Square), #3 (Philips), #3 (Square), 1/4 in (Hex), 1/4 in (Slotted), 1/8 in (Hex), 10 (Torx), 15 (Torx), 2 mm (Hex), 2.5 mm (Hex), 20 (Torx), 25 (Torx), 3 mm (Hex), 3/16 in (Hex), 3/16 in (Slotted), 30 (Torx), 4 mm (Hex), 5/32 in (Hex), 7/32 in (Slotted), 9/32 in (Slotted), 1/4 in (Nut Driver)
Tip Size
#0, #1, #2, #3, 1/4 in, 1/8 in, 10, 15, 2 mm, 2.5 mm, 20, 25, 3 mm, 3/16 in, 30, 4 mm, 5/32 in, 7/32 in, 9/32 in
Shank Length
1 1/2 in
Wire Rope Length
10 in
Length
10 in

Description

Multi-Bit Screwdriver, Tip Size #0, #1, #2, #3, 1/4 in, 1/8 in, 10, 15, 2 mm, 2.5 mm, 20, 25, 3 mm, 3/16 in, 30, 4 mm, 5/32 in, 7/32 in, 9/32 in, Tip Style Nut Driver, Phillips, Slotted, Square, Torx, Magnetic, Cushion, Bit Storage In Handle, Single End, Shank Length 1 1/2 in, Drive Size 3/16 in, 1/4 in, ESD Safe No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.