Shop MILWAUKEE TOOL

Multi-Bit Screwdriver, 10 in L

  • Mfr # 48-22-2916
  • Zoro # G110914041

product price: 
$
17.97
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Drive Size
3/16 in
Overall Length
10 in
Number of Pieces
2
Includes
Double Sided Bit
Measurement Type
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48-22-2916
Zoro #
G110914041
UPC #
045242846429
Country of Origin
Taiwan, Province of China
Item
Multi-Bit Screwdriver
Number of Pieces
2
Includes
Double Sided Bit
Measurement Type
SAE
Finish
Chrome
Handle Type
Ergonomic
Ratcheting
No
ESD Safe
No
Tip Style
Phillips, Slotted
Insulated
No
Bit Retainer Type
Magnetic
Handle Material
Acetate
Bit Material
Metal
For Screw Type
Phillips, Slotted
Number of Bits
1
Grip Style
Cushion
Number of Tips
2
Single/Double End Bits
Double End
Non-Sparking
No
Bit Storage
In Handle
Includes Magnetized Tip
Magnetized Tip Not Included
Handle Shape
Straight
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Not Included
Replaceable Shank Capable
Fixed Shank
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable

Dimensions

Drive Size
3/16 in
Overall Length
10 in
Shank Length
3 13/16 in
Sizes Included
#2 (Philips), 3/16 in (Slotted)
Tip Size
2 in, 3/16 in
Wire Rope Length
10 in
Length
10 in

Description

Multi-Bit Screwdriver, Tip Size 2 in, 3/16 in, Tip Style Phillips, Slotted, Magnetic, Cushion, Bit Material Metal, Bit Storage In Handle, Double End, Shank Length 3 13/16 in, Drive Size 3/16 in, ESD Safe No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.