Shop MILWAUKEE TOOL
See all product information
Create Account
Multi-Bit Screwdriver and Nut Driver
- Mfr # 48-22-2922
- Zoro # G823354752
product price:Â
$
26.75
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Number of Bits
2
Tip Size
#1, #2, 1/4 in, PH2
Grip Style
Cushion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-22-2922
- Zoro #
- G823354752
- UPC #
- 45242411160
- Country of Origin
- Poland
- ESD Safety
- Not ESD Safe
- Includes Magnetized Tip
- Magnetized Tip Not Included
- Number of Bits
- 2
- Grip Style
- Cushion
- Container Type
- Blister
- Includes
- 1/4 in Nut Driver, 3/8 in Nut Driver, 5/16 in Nut Driver, 9/16 in Nut Driver, PH2 Bit, SL1/4 in Bit, SQ1 Bit, SQ2 Bit
- Includes Impact-Rated Components
- Impact-Rated
- Bit Retainer Type
- Quick-Change
- Number of Pieces
- 8
- Includes Ratcheting
- Ratcheting Not Included
- For Screw Type
- Nut Driver, Phillips, Slotted, Square
- Handle Shape
- Straight
- Item
- Multi-Bit Screwdriver and Nut Driver
- Number of Tips
- 4
- Tether Status
- Not Tether Capable
- Measurement Type
- SAE
- Series
- Shockwave(TM)
- Tip Style
- Phillips, Slotted, Square
Dimensions
- Tip Size
- #1, #2, 1/4 in, PH2
- Wire Rope Length
- 8 1/4 in
- Shank Length
- 3 3/4 in
- Sizes Included
- 1/4 in, 3/8 in, 5/16 in, 9/16 in
- Drive Size
- 1/4 in, 5/16 in, 3/8 in, 9/16 in
- Overall Length
- 8 1/4 in
- Length
- 8 1/4 in
Description
Multi-Bit Screwdriver and Nut Driver, Tip Size #1, #2, 1/4 in, PH2, Tip Style Phillips, Slotted, Square, Quick-Change, Cushion, Shank Length 3 3/4 in, Drive Size 1/4 in, 5/16 in, 3/8 in, 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.