Nut Driver, 9" L, 4 1/2 in Sz
- Mfr # 48-22-2923
- Zoro # G323357208
product price:Â
$
27.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Fastener-Holding
Magnetic
Series
Hollowcore(TM)
Shank Length
4 1/2 in
Wire Rope Length
9 in
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-22-2923
- Zoro #
- G323357208
- UPC #
- 45242411306
- Country of Origin
- Poland
Dimensions
- Shank Length
- 4 1/2 in
- Wire Rope Length
- 9 in
- Tip Size
- 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in
- Hex Size
- 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 3/4 in
- Overall Length
- 9 in
- Length
- 9 in
Details
- Includes Fastener-Holding
- Magnetic
- Series
- Hollowcore(TM)
- Measurement Type
- SAE
- Grip Style
- Cushion
- Number of Pieces
- 7
- Item
- Nut Driver
- Shank Shape
- Hex
- Includes Ratcheting
- Ratcheting Not Included
- Includes Insulation
- Not Insulated
- Handle Shape
- Straight
Description
Nut Driver, Tip Size 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in, Shank Length 4 1/2 in, Cushion, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.