MX Concrete Vibrator w M18 Rotary Hammer
Mfr # MXF370-2XC, 2912-22
Zoro # G106439206
product price: $3,088.99
/ea
Free Shipping & Returns
Key Features
Voltage
18 V DC
Cordless Tools Included
Concrete Vibrator, Rotary Hammer
Battery Capacity
6.0Ah
Number of Tools
2
Includes
(1) MX FUEL CHARGER (MXFC), (1) MX FUEL Concrete Vibrator, (1) Remote for MX FUEL Concrete Vibrator (3701), (1) Shoulder Strap, (2) MX FUEL REDLITHIUM XC406 Battery Pack (MXFXC406)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MXF370-2XC, 2912-22
Zoro #
G106439206
UPC #
045242616770
Country of Origin
Multiple
Dimensions
Drive Size
1 in
Rotary Hammer - Bit Size
1 in
Impact Driver - Drive Size
1 in
Description
Concrete Vibrator Kit, Cordless Tools Included Concrete Vibrator, Rotary Hammer, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 6.0Ah, Includes (1) MX FUEL CHARGER (MXFC), (1) MX FUEL Concrete Vibrator, (1) Remote for MX FUEL Concrete Vibrator (3701), (1) Shoulder Strap, (2) MX FUEL REDLITHIUM XC406 Battery Pack (MXFXC406), Tool Brand Milwaukee, Series MX FUEL(TM); M18(TM), Battery Included 481Z44, 55JL75, Number of Batteries Included 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.