MX FUEL Power Supply Kit, HD12.0 Battery

  • Mfr # MXF002-2XC, MXFHD812

  • Zoro # G713780319


product price:  $3,861.60
/ea
Free Shipping & Returns

Key Features

Rated Voltage
120V AC
Series
CARRY-ON
Includes Display
Yes
Outlets Included
(2) 120V AC Outlets
Number of Batteries Included
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MXF002-2XC, MXFHD812
Zoro #
G713780319
UPC #
045242534630
Country of Origin
Multiple

Dimensions

Overall Height
20 13/16 in
Overall Depth
15 in
Overall Width
12 in

Details

Item
Power Supply and Battery
Rated Voltage
120V AC
Series
CARRY-ON
Includes Display
Yes
Outlets Included
(2) 120V AC Outlets
Number of Batteries Included
3
Battery Chemistry
Li-Ion
AC Charge Time to Full Charge
45 min
Number of AC Receptacles
2
Rated Frequency
60 Hz
Minimum Operating Temperature
40 Degrees F
Number of USB-C Ports
0
Rated Wattage
1,800 W
Parallel Configuration Capable
No
Manufacturer Warranty
2 yr
Surge Wattage
3,600 W
Includes Wireless Charging
Yes
Maximum Operating Temperature
105 Degrees F
Includes
(3) Battery Packs, Charging Cord
Includes Batteries
Yes
Safety Features
Over-Discharge Protection, Overheating Protection, Overload Protection
Number of USB-A Ports
0
Standards
cETLus
Rated Current
15 A
Maximum Number of Batteries
2

Description

MX FUEL Power Supply Kit,HD12.0 Battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.