Portable and Inverter Generator, Gasoline/Liquid Propane, 4,250 W/3,800 W Rated, Electric Start
- Mfr # FG5250PBR
- Zoro # G405992020
product price:Â
$
1,061.99
/ea
Free Shipping & Returns
Key Features
Engine Brand
Ford
Fuel Type
Gasoline/Liquid Propane
Generator Rated Watts
4,250 W/3,800 W
Surge Watts
5,250 W/4,750 W
Rated Voltage
120V AC, 240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG5250PBR
- Zoro #
- G405992020
- UPC #
- 814726022396
- Country of Origin
- China
Details
- Engine Brand
- Ford
- Item
- Portable and Inverter Generator
- Fuel Type
- Gasoline/Liquid Propane
- Generator Rated Watts
- 4,250 W/3,800 W
- Surge Watts
- 5,250 W/4,750 W
- Rated Voltage
- 120V AC, 240V AC
- Starter Type
- Electric
- Generator Amps
- 35.8/31.6/17.7/15.8
- Generator Run Time @ 1/2 Load
- 13 hr
- Carbon Monoxide (CO) Sensor
- No
Description
Ford fg5250pbr, 4250 (gas)/3850 (lp) watt, portable generator, dual fuel - gas/lp, electric/recoil ford fg5250b 7750 / 7100 lp peak watt dual fuel, gasoline/lp portable," switch and go" home emergency generator with 420 cc, 15 hp, ohv engine. The performance of gasoline and the convenience of liquid propane in the same generator that includes one of the most powerful engines in its product class make the fg7750b a serious contender for both daily use and/or storm related emergencies. This electric start, 7500 peak-watt, outdoor generator includes dozens of wanted features such as a keyless, electric-start ignition, maintenance-free battery, easy-to-read fuel gauge and a mobility kit with over-sized, no-flat tires and convenient fold-down handle, plus the ability to switch from gasoline to clean, safe, convenient lp whenever its needed to power multiple 12v, 120v and 240v devices for up to 13 hours at half load at just 74 db of noise.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.