Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MX FUEL Rammer Kit + M18 FUEL Combo Kit

  • Mfr # MXF270-2HD, 3696-22

  • Zoro # G615079191


product price: $10,485.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V, 72 V
Cordless Tools Included
Hammer Drill, Impact Driver, Rammer
Battery Capacity
(2) 12.0 Ah, (2) 5.0 Ah
Number of Tools
3
Includes
(1) Blow Molded Case, (2) Chargers, (4) Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF270-2HD, 3696-22
Zoro #
G615079191
UPC #
045242861088
Country of Origin
Viet Nam

Dimensions

Hammer Drill - Chuck Size
1/2 in
Drive Size
1/2 in
Impact Driver - Drive Size
1/2 in

Details

Voltage
18 V, 72 V
Cordless Tools Included
Hammer Drill, Impact Driver, Rammer
Battery Capacity
(2) 12.0 Ah, (2) 5.0 Ah
Number of Tools
3
Includes
(1) Blow Molded Case, (2) Chargers, (4) Batteries
Series
MX FUEL; M18 FUEL
Battery Included
(2) 35GJ99, (2) 809NV5
Cordless Tool Kit Contents
(3) Bare Tools; (4) Batteries; (2) Chargers
Hammer Drill - Class
Compact
Item
Cordless Combination Kit
Charger
23Y581, 809NV6
Hammer Drill - Max. Torque
1,400 in-lb
Battery Model No.
(2) 35GJ99, (2) 809NV5
Power Source
Cordless
Impact Driver - Torque Range
2,000 in-lb
Wireless Tool Tracking
Yes
Included Fastening Tools
Impact Driver
Hammer Drill
809JL0
Wireless Tracking System
ONE-KEY(TM)
Charger Included
Yes
Battery Series
(2) HD; (2) XC
Hammer Drill - BPM
33,000 BPM
Impact Driver
809JL1
Case Included
(1) Case
Number of Batteries Included
4
All Product Types Included
Hammer Drill, Impact Driver, Rammer
Battery Chemistry
Li-Ion
Impact Driver - Maximum Torque
2,000 in-lb
Other Tools and Accessories Included
Rammer
Includes Case
Case Included
Tool Series
M18 FUEL(TM), MX FUEL(TM)

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Rammer, Voltage 18 V, 72 V, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 12.0 Ah, (2) 5.0 Ah, Includes (1) Blow Molded Case, (2) Chargers, (4) Batteries, Tool Brand Milwaukee, Series MX FUEL; M18 FUEL, Battery Included (2) 35GJ99, (2) 809NV5, Number of Batteries Included 4, Battery Model No. (2) 35GJ99, (2) 809NV5, Charger 23Y581, 809NV6, Charger Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.