Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MX FUEL Sewer Drum + Head + Cable

  • Mfr # MXF500-1CP, 48-53-2840, 48-53-2325

  • Zoro # G812367909


product price: $4,871.65
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed
Application
Industrial Drains
Includes
Auger and Cutter Kit, Drain Cleaning Cable, MX FUEL Charger, REDLITHIUM CP203 Battery Pack
Core Type Included - Cable A
Inner Core
Number of Cutters Included
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF500-1CP, 48-53-2840, 48-53-2325
Zoro #
G812367909
UPC #
045242558490
Country of Origin
Multiple

Dimensions

Overall Width
22 in
Overall Height
47 in
Overall Length
32.5 in
Cable Length Included - Cable A
25 ft
Manufacturer Warranty Length
2 yr Battery, 2 yr Equipment
Minimum Drain Line Inside Diameter
3 in
Maximum Drain Line Inside Diameter
6 in
Cable Diameter Included - Cable A
5/8 in

Details

Item
Sewer Drum Kit, Head Kit, and Cable
Standards
UL Listed
Application
Industrial Drains
Includes
Auger and Cutter Kit, Drain Cleaning Cable, MX FUEL Charger, REDLITHIUM CP203 Battery Pack
Core Type Included - Cable A
Inner Core
Number of Cutters Included
7
Cordless Tool Kit Contents
Bare Tool, Battery, Charger, Cleaning Cable, Head Attachment Kit
Cable End Type - Cable A
Coupling
Battery Platform
MX FUEL
Power Source
Cordless
Compatible Use With
Sewer Lines
Tool Series
MX FUEL
Battery Model Number
55JL77
Feed Type
Automatic
Tool Weight
119 lb
Reversible
Yes
Carrying Capability
Wheeled
Maximum Drum Capacity
100 ft of 3/4 in Cable, 100 ft of 5/8 in Cable
Drum Material
Polypropylene
Includes Batteries
Yes
Charger Model Number
55JL74
Number of Batteries Included
1
Number of Cables Included
1
Cutter Types Included
Chain Knocker, Double Cutter, Opening Tool
Maximum Run
200 ft
Number of Augers Included
2
Maximum Operating Speed
200 RPM
Machine Type
Drum Machine
Auger Types Included
Funnel, Straight

Description

Sewer Drum Kit, Head Kit, and Cable, Maximum Drain Line Inside Diameter 6 in, Minimum Drain Line Inside Diameter 3 in, Number of Cables Included 1, Number of Augers Included 2, Number of Cutters Included 7, Maximum Operating Speed 200 RPM, Tool Series MX FUEL, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Cleaning Cable, Head Attachment Kit, Battery Capacity 3 Ah, Auger Types Included Funnel, Straight, Cutter Types Included Chain Knocker, Double Cutter, Opening Tool, Tool Weight 119 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.