Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MX FUEL Sewer Drum + Head + Cable

  • Mfr # MXF500-1CP, 48-53-2840, 48-53-2350

  • Zoro # G012367907


product price: $4,957.71
/ea
Free Shipping & Returns

Key Features

Includes
Auger and Cutter Kit, Drain Cleaning Cable, MX FUEL Charger, REDLITHIUM CP203 Battery Pack
Application
Industrial Drains
Standards
UL Listed
Machine Type
Drum Machine
Number of Cables Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF500-1CP, 48-53-2840, 48-53-2350
Zoro #
G012367907
UPC #
045242558490
Country of Origin
Multiple

Dimensions

Overall Length
32.5 in
Cable Diameter Included - Cable A
5/8 in
Overall Height
47 in
Maximum Drain Line Inside Diameter
6 in
Overall Width
22 in
Manufacturer Warranty Length
2 yr Battery, 2 yr Equipment
Minimum Drain Line Inside Diameter
3 in
Cable Length Included - Cable A
50 ft

Details

Item
Sewer Drum Kit, Head Kit, and Cable
Includes
Auger and Cutter Kit, Drain Cleaning Cable, MX FUEL Charger, REDLITHIUM CP203 Battery Pack
Application
Industrial Drains
Standards
UL Listed
Machine Type
Drum Machine
Number of Cables Included
1
Core Type Included - Cable A
Inner Core
Maximum Drum Capacity
100 ft of 3/4 in Cable, 100 ft of 5/8 in Cable
Maximum Run
200 ft
Carrying Capability
Wheeled
Power Source
Cordless
Tool Weight
119 lb
Tool Series
MX FUEL
Cutter Types Included
Chain Knocker, Double Cutter, Opening Tool
Cordless Tool Kit Contents
Bare Tool, Battery, Charger, Cleaning Cable, Head Attachment Kit
Number of Batteries Included
1
Auger Types Included
Funnel, Straight
Cable End Type - Cable A
Coupling
Reversible
Yes
Includes Batteries
Yes
Number of Augers Included
2
Compatible Use With
Sewer Lines
Number of Cutters Included
7
Charger Model Number
55JL74
Battery Model Number
55JL77
Battery Platform
MX FUEL
Feed Type
Automatic
Maximum Operating Speed
200 RPM
Drum Material
Polypropylene

Description

Sewer Drum Kit, Head Kit, and Cable, Maximum Drain Line Inside Diameter 6 in, Minimum Drain Line Inside Diameter 3 in, Number of Cables Included 1, Number of Augers Included 2, Number of Cutters Included 7, Maximum Operating Speed 200 RPM, Tool Series MX FUEL, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Cleaning Cable, Head Attachment Kit, Battery Capacity 3 Ah, Auger Types Included Funnel, Straight, Cutter Types Included Chain Knocker, Double Cutter, Opening Tool, Tool Weight 119 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.