Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MX FUEL Sewer Drum + Head + Cable

  • Mfr # MXF501-1CP, 48-53-2840, 48-53-2325

  • Zoro # G412367903


product price: $5,453.92
/ea
Free Shipping & Returns

Key Features

Includes
Auger and Cutter Kit, Drain Cleaning Cable, MX FUEL Charger, REDLITHIUM CP203 Battery Pack
Standards
UL Listed
Application
Industrial Drains
Number of Cutters Included
7
Cable Diameter Included - Cable A
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF501-1CP, 48-53-2840, 48-53-2325
Zoro #
G412367903
UPC #
045242558506
Country of Origin
Multiple

Dimensions

Cable Diameter Included - Cable A
5/8 in
Overall Width
22 in
Maximum Drain Line Inside Diameter
6 in
Manufacturer Warranty Length
2 yr Battery, 2 yr Equipment
Overall Height
47 in
Minimum Drain Line Inside Diameter
3 in
Overall Length
32.5 in
Cable Length Included - Cable A
25 ft

Details

Item
Sewer Drum Kit, Head Kit, and Cable
Includes
Auger and Cutter Kit, Drain Cleaning Cable, MX FUEL Charger, REDLITHIUM CP203 Battery Pack
Standards
UL Listed
Application
Industrial Drains
Number of Cutters Included
7
Charger Model Number
55JL74
Number of Cables Included
1
Tool Series
MX FUEL
Maximum Drum Capacity
100 ft of 3/4 in Cable, 100 ft of 5/8 in Cable
Reversible
Yes
Compatible Use With
Sewer Lines
Number of Batteries Included
1
Cordless Tool Kit Contents
Bare Tool, Battery, Charger, Cleaning Cable, Head Attachment Kit
Carrying Capability
Wheeled
Machine Type
Drum Machine
Tool Weight
119 lb
Number of Augers Included
2
Cutter Types Included
Chain Knocker, Double Cutter, Opening Tool
Cable End Type - Cable A
Coupling
Maximum Operating Speed
200 RPM
Includes Batteries
Yes
Feed Type
Automatic
Core Type Included - Cable A
Inner Core
Power Source
Cordless
Battery Model Number
55JL77
Battery Platform
MX FUEL
Maximum Run
200 ft
Auger Types Included
Funnel, Straight
Drum Material
Polypropylene

Description

Sewer Drum Kit, Head Kit, and Cable, Maximum Drain Line Inside Diameter 6 in, Minimum Drain Line Inside Diameter 3 in, Number of Cables Included 1, Number of Augers Included 2, Number of Cutters Included 7, Maximum Operating Speed 200 RPM, Tool Series MX FUEL, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Cleaning Cable, Head Attachment Kit, Battery Capacity 3 Ah, Auger Types Included Funnel, Straight, Cutter Types Included Chain Knocker, Double Cutter, Opening Tool, Tool Weight 119 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.