Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MX FUEL Sewer Drum + Head + Cable

  • Mfr # MXF501-1CP, 48-53-2840, 48-53-2350

  • Zoro # G712367900


product price: $5,539.98
/ea
Free Shipping & Returns

Key Features

Application
Industrial Drains
Standards
UL Listed
Includes
Auger and Cutter Kit, Drain Cleaning Cable, MX FUEL Charger, REDLITHIUM CP203 Battery Pack
Cable Length Included - Cable A
50 ft
Cordless Tool Kit Contents
Bare Tool, Battery, Charger, Cleaning Cable, Head Attachment Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF501-1CP, 48-53-2840, 48-53-2350
Zoro #
G712367900
UPC #
045242558506
Country of Origin
Multiple

Dimensions

Cable Length Included - Cable A
50 ft
Manufacturer Warranty Length
2 yr Battery, 2 yr Equipment
Overall Height
47 in
Overall Width
22 in
Overall Length
32.5 in
Cable Diameter Included - Cable A
5/8 in
Minimum Drain Line Inside Diameter
3 in
Maximum Drain Line Inside Diameter
6 in

Details

Item
Sewer Drum Kit, Head Kit, and Cable
Application
Industrial Drains
Standards
UL Listed
Includes
Auger and Cutter Kit, Drain Cleaning Cable, MX FUEL Charger, REDLITHIUM CP203 Battery Pack
Cordless Tool Kit Contents
Bare Tool, Battery, Charger, Cleaning Cable, Head Attachment Kit
Cable End Type - Cable A
Coupling
Reversible
Yes
Number of Batteries Included
1
Carrying Capability
Wheeled
Maximum Drum Capacity
100 ft of 3/4 in Cable, 100 ft of 5/8 in Cable
Cutter Types Included
Chain Knocker, Double Cutter, Opening Tool
Tool Series
MX FUEL
Feed Type
Automatic
Number of Cables Included
1
Auger Types Included
Funnel, Straight
Number of Augers Included
2
Power Source
Cordless
Compatible Use With
Sewer Lines
Tool Weight
119 lb
Includes Batteries
Yes
Charger Model Number
55JL74
Core Type Included - Cable A
Inner Core
Machine Type
Drum Machine
Number of Cutters Included
7
Maximum Run
200 ft
Drum Material
Polypropylene
Battery Platform
MX FUEL
Battery Model Number
55JL77
Maximum Operating Speed
200 RPM

Description

Sewer Drum Kit, Head Kit, and Cable, Maximum Drain Line Inside Diameter 6 in, Minimum Drain Line Inside Diameter 3 in, Number of Cables Included 1, Number of Augers Included 2, Number of Cutters Included 7, Maximum Operating Speed 200 RPM, Tool Series MX FUEL, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Cleaning Cable, Head Attachment Kit, Battery Capacity 3 Ah, Auger Types Included Funnel, Straight, Cutter Types Included Chain Knocker, Double Cutter, Opening Tool, Tool Weight 119 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.