Zoro Homepage

MX FUEL Sewer Drum + Head + Cable

  • Mfr # MXF501-1CP, 48-53-2840, 48-53-2425

  • Zoro # G312367898


product price: $5,076.99
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed
Includes
Auger and Cutter Kit, Drain Cleaning Cable, MX FUEL Charger, REDLITHIUM CP203 Battery Pack
Application
Industrial Drains
Cable Length Included - Cable A
25 ft
Maximum Drum Capacity
100 ft of 3/4 in Cable, 100 ft of 5/8 in Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF501-1CP, 48-53-2840, 48-53-2425
Zoro #
G312367898
UPC #
045242558506
Country of Origin
Multiple

Dimensions

Cable Length Included - Cable A
25 ft
Overall Height
47 in
Overall Length
32.5 in
Manufacturer Warranty Length
2 yr Battery, 2 yr Equipment
Cable Diameter Included - Cable A
3/4 in
Minimum Drain Line Inside Diameter
3 in
Overall Width
22 in
Maximum Drain Line Inside Diameter
6 in

Description

Sewer Drum Kit, Head Kit, and Cable, Maximum Drain Line Inside Diameter 6 in, Minimum Drain Line Inside Diameter 3 in, Number of Cables Included 1, Number of Augers Included 2, Number of Cutters Included 7, Maximum Operating Speed 200 RPM, Tool Series MX FUEL, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Cleaning Cable, Head Attachment Kit, Battery Capacity 3 Ah, Auger Types Included Funnel, Straight, Cutter Types Included Chain Knocker, Double Cutter, Opening Tool, Tool Weight 119 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.