Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MX Tower Light Kit w M18 2-Tool Kit

  • Mfr # MXF041-1XC, 3697-22

  • Zoro # G206439229


product price: $4,594.35
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver, Tripod Light
Battery Capacity
5.0 Ah, 6.0Ah
Number of Tools
3
Includes
MX FUEL Redlithium XC406 Battery Pack (MXFXC406)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF041-1XC, 3697-22
Zoro #
G206439229
UPC #
045242533916
Country of Origin
Multiple

Dimensions

Hammer Drill - Chuck Size
1/2 in
Drive Size
1/4 in, 1/2 in
Impact Driver - Drive Size
1/4 in, 1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver, Tripod Light
Battery Capacity
5.0 Ah, 6.0Ah
Number of Tools
3
Includes
MX FUEL Redlithium XC406 Battery Pack (MXFXC406)
Series
MX FUEL(TM); M18(TM)
Battery Included
35GJ99, 55JL75
Charger Included
23Y581
Number of Batteries Included
3
Battery Series
M18(TM) REDLITHIUM(TM)
Hammer Drill - Max. Torque
1,400 in-lb
Cordless Tool Kit Contents
(2) Bare Tools, (3) Batteries, (1) Chargers
Hammer Drill - BPM
33,000 BPM
Hammer Drill - Class
Premium
Hammer Drill
794JK6
Charger
23Y581
Battery Model No.
35GJ99, 55JL75
Wireless Tracking System
ONE-KEY(TM)
Item
Tower Light Kit
Power Source
Cordless
Impact Driver
794JK8
Included Fastening Tools
1/4 in Hex Impact Driver (2,000 in-lbs)
Impact Driver - Torque Range
2,000 in-lb
Case Included
(1) Carrying Case
Other Tools and Accessories Included
Charger
Impact Driver - Maximum Torque
2,000 in-lb
Tool Series
M18(TM), MX FUEL(TM)
All Product Types Included
Hammer Drill, Impact Driver, Work Light
Battery Chemistry
Li-Ion
Includes Case
Case Included

Description

Tower Light Kit, Cordless Tools Included Hammer Drill, Impact Driver, Tripod Light, Voltage 18 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity 5.0 Ah, 6.0Ah, Includes MX FUEL Redlithium XC406 Battery Pack (MXFXC406), Tool Brand Milwaukee, Series MX FUEL(TM); M18(TM), Battery Included 35GJ99, 55JL75, Number of Batteries Included 3, Battery Model No. 35GJ99, 55JL75, Battery Series M18(TM) REDLITHIUM(TM), Charger 23Y581, Charger Included 23Y581

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.