MXF Core Drill Kit+XC8.0+Portable Ext

  • Mfr # MXF301-2CXS, MXFXC608, MXF010-0
  • Zoro # G416584511
product price: 
$
8,440.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
72V DC
Includes
Battery Extension, Bit Adapter, BMC, Compact Core Drill Stand with Wheels, Hose Quick Connect, Trigger Lock
Series
MX FUEL
Brushless Motor
Yes
Battery Capacity
(2) 6.0 Ah; (1) 8.0 Ah
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MXF301-2CXS, MXFXC608, MXF010-0
Zoro #
G416584511
UPC #
045242570317
Country of Origin
Multiple

Dimensions

Overall Length
21 5/8 in
Base Width
9 1/4 in
Spindle Decimal Equivalent Screw Size
1.25 in
Column Height
36 in
Overall Depth
19 5/8 in
Column Diameter
2 in
Spindle Screw Size
1.25 in
Base Length
18 in
Spindle Thread Size
1 1/4"-7
Overall Height
36 3/4 in
Overall Width
9 3/8 in
Wire Rope Length
21 5/8 in
Length
21 5/8 in
Fits Chest Size
Autostop Technology, Onboard LED Performance Gauge

Details

Item
Core Drill Kit
Voltage
72V DC
Includes
Battery Extension, Bit Adapter, BMC, Compact Core Drill Stand with Wheels, Hose Quick Connect, Trigger Lock
Series
MX FUEL
Brushless Motor
Yes
Battery Capacity
(2) 6.0 Ah; (1) 8.0 Ah
Tool Weight
55.6 lb
Angle-to-Surface
360 Degrees
Minimum Spindle Speed
790 RPM
Speed Setting
Variable Speed
Power Source
Cordless
Maximum Speed
1,550 RPM
Water Inlet Port
Yes
Adjustable Angle
Yes
Battery Model Number
(2) 55JL75, 809NV7
Charger Model Number
55JL74
Application
Core Drilling 6 in Holes in Reinforced Concrete
Charger Included
Yes
Coring Capacity in Concrete
6 in
Features
Autostop Technology, Onboard LED Performance Gauge
Standards
UL Listed
Anti-Kickback Clutch Type
Yes
Number of Pieces
9
Maximum Core Bit Compatibility
6 in
Overload Protection Clutch
Yes
Battery Series
MX FUEL(TM) REDLITHIUM(TM)
Maximum Spindle Speed
1,550 RPM
Cordless Tool Kit Contents
(1) Bare Tool; (3) Batteries; (1) Charger; (1) Stand; (1) Battery Extension
Number of Batteries Included
3
Number of Speed Settings
2
Safety Features
Overload Protection Clutch
Spindle Speed - Minimum
790 RPM
Battery Platform
MX FUEL(TM)
Charger Manufacturer Part Number
MXFC
Core Drill Type
Rig
Includes Stand
Stand Included
Battery Manufacturer Part Number
MXFXC406, MXFXC608
Tool Series
MX FUEL(TM)
Battery Chemistry
Li-Ion
Number of Chargers Included
1
Includes Battery
Battery Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Core Drill Kit, Coring Capacity in Concrete 6 in, Column Height 36 in, Adjustable Angle Yes, Maximum Spindle Speed 1,550 RPM, Tool Weight 55.6 lb, Speed Setting Variable Speed, Cordless Tool Kit Contents (1) Bare Tool; (3) Batteries; (1) Charger; (1) Stand; (1) Battery Extension, Battery Capacity (2) 6.0 Ah; (1) 8.0 Ah, Battery Model Number (2) 55JL75, 809NV7, Battery Series MX FUEL(TM) REDLITHIUM(TM), Number of Batteries Included 3, Charger Included Yes, Charger Model Number 55JL74

Ratings & reviews