Nail Gun, 20 V DC

  • Mfr # DCN920B
  • Zoro # G111934789
original price:  $414.99 , new price: $349.00 , 15 percent off
new price: 
$
349.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Cordless Tool Kit Contents
(1) Bare Tool
Battery Series
20V MAX*
Collation Angle
21 Degrees
Housing Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCN920B
Zoro #
G111934789
UPC #
885911814676
Country of Origin
Mexico

Dimensions

For Nail Length Range
1 in to 3 1/2 in
For Nail Shank Diameter
0.113 in to 0.131 in
For Nail Shank Diameter - Maximum
0.13 in
For Nail Length - Minimum
1 in
For Nail Length - Maximum
3 1/2 in
For Nail Shank Diameter - Minimum
0.11 in

Details

Item
Nail Gun
Voltage
20 V DC
Cordless Tool Kit Contents
(1) Bare Tool
Battery Series
20V MAX*
Collation Angle
21 Degrees
Housing Material
Plastic
Collation Type
Plastic
Brushless Motor
Yes
Nail Gun Type
Framing
Charger Included
No
Collation Style
Strip
Firing Mode
Combination
Power Source
Cordless
Built-In Light Type
Individual Light(s)
Wireless Tracking System
Chip Ready
Tool Series
20V MAX* XR(R)
Battery Chemistry
Li-Ion
Product Type
Framing Nailer
Battery Type
Tabbed
Motor Type
Brushless
Battery Platform
20V MAX*
Number of Chargers Included
0
Number of Batteries Included
0
Includes Battery
Tool Only
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 20 V DC, Brushless Motor Yes, Firing Mode Combination, Collation Style Strip, Collation Type Plastic, Collation Angle 21 Degrees , For Nail Gauge Not Applicable, For Nail Length Range 1 in to 3 1/2 in, For Nail Shank Diameter 0.113 in to 0.131 in, Battery Capacity Not Applicable, Battery Series 20V MAX*, Charger Included No, Housing Material Plastic

Ratings & reviews