Shop MILWAUKEE TOOL

Nail Gun Kit, 12 V DC

  • Mfr # 2541-20, 48-11-2425
  • Zoro # G715890900

product price: 
$
454.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
12 V DC
Collation Angle
0 Degrees
Includes
(1) Battery
Collation Type
Adhesive
Depth Control
Tool Free Depth Adjustment
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2541-20, 48-11-2425
Zoro #
G715890900
UPC #
045242771851
Country of Origin
Multiple

Dimensions

Depth Control
Tool Free Depth Adjustment
For Nail Shank Diameter - Maximum
1.2 mm
For Nail Shank Diameter - Minimum
0.05 in
Overall Height
9 3/8 in
Overall Width
3 1/8 in
For Nail Length - Minimum
5/8 in
Overall Length
9 13/16 in
For Nail Length - Maximum
1 1/2 in
Fits Chest Size
Power to Nail Hardwoods, Reversible Belt Hook, Sequential and Contact Actuation, Tool Free Jam Clearing Latch

Details

Item
Nail Gun Kit
Voltage
12 V DC
Collation Angle
0 Degrees
Includes
(1) Battery
Collation Type
Adhesive
Battery Capacity
(1) 2.5 Ah
Handle Type
Pistol Grip
Tool Weight
4.2 lb
Magazine Capacity
110
Requires
Battery
Standards
cULus, UL Listed
Housing Material
Plastic
Battery Manufacturing Model Number
48-11-2425
For Nail Head Style
Brad
Number of Batteries Included
1
Wireless Tool Tracking
No
Battery Series
M12(TM) REDLITHIUM(TM)
For Nail Gauge
18 ga
Nail Gun Type
Brad
Built-In Light Type
Individual Light(s)
Magazine Type
Straight
Battery Platform
M12(TM)
Motor Type
Brushless
Collation Style
Strip
Battery Chemistry
Li-Ion
Product Type
Nail Gun Kit
Tool Series
M12 FUEL(TM)
Firing Mode
Sequential
Features
Power to Nail Hardwoods, Reversible Belt Hook, Sequential and Contact Actuation, Tool Free Jam Clearing Latch
Nail Capacity
110
Power Source
Cordless
Number of Fuel Cells Included
0
Includes Battery
Battery Included
Number of Chargers Included
0
Tip Type
No Mar with Tool Free Jam Clear
Includes Case
Case Not Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Nail Gun Kit, Cordless, 12 V DC, Depth Control Tool Free Depth Adjustment, Firing Mode Sequential, Collation Style Strip, Collation Type Adhesive, Collation Angle 0 Degrees , For Nail Gauge 18 ga, For Nail Head Style Brad, Nail Capacity 110, Battery Capacity (1) 2.5 Ah, Battery Series M12(TM) REDLITHIUM(TM), Housing Material Plastic, Number of Fuel Cells Included 0, Wireless Tool Tracking No, Handle Type Pistol Grip, Tool Weight 4.2 lb, Standards cULus, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.