Shop MILWAUKEE TOOL

Nail Gun Kit, 18 V DC

  • Mfr # 2744-20, 48-11-1850
  • Zoro # G516521072

product price: 
$
926.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Height
15 1/4 in
Handle Type
Pistol Grip
For Nail Length - Maximum
3 1/2 in
Product Type
Nail Gun
Includes Case
Case Not Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2744-20, 48-11-1850
Zoro #
G516521072
UPC #
045242537280
Country of Origin
Multiple

Dimensions

Overall Height
15 1/4 in
For Nail Length - Maximum
3 1/2 in
For Nail Shank Diameter - Minimum
0.11 in
Overall Width
4 3/4 in
For Nail Shank Diameter - Maximum
0.15 in
Depth Control
Yes
Overall Length
14 in
For Nail Length - Minimum
2 in

Details

Item
Nail Gun Kit
Handle Type
Pistol Grip
Product Type
Nail Gun
Includes Case
Case Not Included
Wireless Tool Tracking
No
Number of Batteries Included
1
Power Source
Cordless
Nail Gun Type
Framing
Battery Series
M18(TM) REDLITHIUM(TM)
Battery Manufacturing Model Number
48-11-1850
Battery Platform
M18(TM)
Magazine Capacity
51
Built-In Light Type
Individual Light(s)
Collation Style
Strip
Battery Capacity
(1) 5.0 Ah
Requires
Battery
For Nail Head Style
Standard Round
Battery Chemistry
Li-Ion
Motor Type
Brushless
Voltage
18 V DC
Firing Mode
Combination
Number of Chargers Included
0
Tool Weight
10.1 lb
Tip Type
No Mar
Collation Angle
21 Degrees
Tool Series
M18 FUEL(TM)
Standards
UL Listed
Green Environmental Attribute
Product is Rechargeable
Includes Battery
Battery Included
Nail Capacity
51
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Nail Gun Kit, Cordless, 18 V DC, Depth Control Yes, Firing Mode Combination, Collation Style Strip, Collation Type Not Applicable, Collation Angle 21 Degrees , For Nail Head Style Standard Round, Nail Capacity 51, Battery Capacity (1) 5.0 Ah, Battery Series M18(TM) REDLITHIUM(TM), Wireless Tool Tracking No, Handle Type Pistol Grip, Tool Weight 10.1 lb, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.