Nail Gun Kit, 18 V DC

  • Mfr # 2844-21, MDP8D-2000
  • Zoro # G222586617
product price: 
$
804.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes
Collated Duplex Nails, Contractor Bag
Number of Chargers Included
1
Includes Battery
Battery Included
Nail Gun Type
Framing
Features
Belt and Rafter Hook, Dry Fire Lockout, Nail Placement Indicator
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2844-21, MDP8D-2000
Zoro #
G222586617
UPC #
045242775729
Country of Origin
Multiple

Dimensions

For Nail Shank Diameter - Maximum
0.13 in
For Nail Length - Maximum
3 in
For Nail Shank Diameter - Minimum
0.13 in
Depth Control
Adjustable
For Nail Length - Minimum
2 1/4 in
Overall Width
5 5/16 in
Overall Length
15 1/8 in
Overall Height
12 1/2 in
Fits Chest Size
Belt and Rafter Hook, Dry Fire Lockout, Nail Placement Indicator

Details

Includes
Collated Duplex Nails, Contractor Bag
Number of Chargers Included
1
Includes Battery
Battery Included
Nail Gun Type
Framing
Features
Belt and Rafter Hook, Dry Fire Lockout, Nail Placement Indicator
Motor Type
Brushless
Built-In Light Type
Individual Light(s)
Product Type
Nail Gun Kit
Battery Chemistry
Li-Ion
Charger Manufacturing Model Number
48-59-1812
Housing Material
Polyethylene
Number of Batteries Included
1
Collation Style
Strip
Collation Angle
21 Degrees
Battery Platform
M18(TM)
Battery Manufacturing Model Number
48-11-1850
Item
Nail Gun Kit
Battery Capacity
(1) 5.0 Ah
Power Source
Cordless
Collation Type
Plastic
Voltage
18 V DC
Battery Series
M18(TM) REDLITHIUM(TM)
Firing Mode
Combination
Tool Series
M18 FUEL(TM)
Tool Weight
9.3 lb
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Nail Gun Kit, Cordless, 18 V DC, Depth Control Adjustable, Firing Mode Combination, Collation Style Strip, Collation Type Plastic, Collation Angle 21 Degrees , For Nail Gauge Not Applicable, Battery Capacity (1) 5.0 Ah, Battery Series M18(TM) REDLITHIUM(TM), Housing Material Polyethylene, Tool Weight 9.3 lb

Ratings & reviews