Zoro Homepage

ONE-KEY Asset ID Tag for Large Metal Surfaces, PK25

  • Mfr # 48-21-0004

  • Zoro # G002015306


product price: $135.99
/pk 25, $5.44/ea
Free Shipping & Returns

Key Features

For Use With
Metal
Features
Machine-Readable 2D Data Matrix Code, Scratch and Fade Resistant, Strong Adhesion
Attachment
Adhesive
Series
ONE-KEY(TM)
Number of Tags Included
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-21-0004
Zoro #
G002015306
UPC #
045242593415
Country of Origin
United States

Dimensions

Width
1 1/2 in
Size
Large
Overall Length
2 in

Details

Item
Tool and Equipment Tracker
For Use With
Metal
Features
Machine-Readable 2D Data Matrix Code, Scratch and Fade Resistant, Strong Adhesion
Attachment
Adhesive
Series
ONE-KEY(TM)
Number of Tags Included
25
Tag Type
Adhesive Tag
Wireless Connection
QR Code

Description

Asset ID Tag, Attachment Adhesive, Tag Type Adhesive Tag, Wireless Connection QR Code, For Voltage Not Applicable, Number of Tags Included 25, Overall Length 2 in, Overall Width 1 1/2 in, Series ONE-KEY(TM), Size 2 in x 1 1/2 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.