OscillatingToolBlade, L:3 11/16", Bi-Metal
- Mfr # 49-25-1241
- Zoro # G800689952
product price:Â
$
18.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
3 11/16 in
Number of Pieces
1
Includes
1 Pack
Material
Bi-Metal
Materials Cut
Copper Pipe, Drywall, PVC, Wood with Nails
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-25-1241
- Zoro #
- G800689952
- UPC #
- 045242570997
- Country of Origin
- United States
- Item
- Oscillating Tool Blade
- Number of Pieces
- 1
- Includes
- 1 Pack
- Material
- Bi-Metal
- Materials Cut
- Copper Pipe, Drywall, PVC, Wood with Nails
- Edge Material
- Titanium
- Compatible with Adapter
- Milwaukee
- Oscillating Tool Accessory Type
- Multi-Tool Blade
- Cutting Edge Style
- Toothed
- Blade Type
- Flush Cutting
- Blade Shape
- Straight
- Cut Style
- Flush Cut
- Connection Style
- Universal Open-Back
- Maximum Oscillations per Minute
- 20,000
- Primary Material Application
- General Purpose
- Blade Material
- Bi-Metal
- Direct Fit For Tool Brand
- Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
- Product Type
- Oscillating Tool Blade
- For Workpiece Material
- Copper Pipe, Drywall, PVC, Nail-Embedded Wood
- Shell Material
- Bi-Metal
- Traction Material
- Bi-Metal
Dimensions
- Overall Length
- 3 11/16 in
- Blade Thickness
- 1/32 in
- Blade Width
- 2 1/2 in
- Blade Length
- 1 5/8 in
- Overall Width
- 2 1/2 in
- Cutting Width
- 2-1/2 in
- Overall Thickness
- 0.03 in
- Wire Rope Length
- 3 11/16 in
- Length
- 3 11/16 in
Description
Oscillating Tool Blade, Blade Type Flush Cutting, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 2 1/2 in, Blade Length 1 5/8 in, Overall Length 3 11/16 in, Maximum Oscillations per Minute 20,000, Primary Material Application General Purpose, Blade Thickness 1/32 in, Materials Cut Copper Pipe, Drywall, PVC, Wood with Nails, Cut Style Flush Cut, Cutting Edge Style Toothed, Edge Material Titanium, Compatible with Adapter Milwaukee
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.