Zoro Homepage

PACKOUT 18oz Tumbler Lid

  • Mfr # 48-22-8394R

  • Zoro # G413990797


product price: $42.98
/ea

Key Features

Body Color
Red
Insulation
Insulated
Features
All-Day Hot and Cold Retention, Dishwasher Safe, Durable
Lid Color
Black
Includes Spout
Spout Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8394R
Zoro #
G413990797
UPC #
045242838912
Country of Origin
China

Dimensions

Overall Height
9 in
Overall Diameter
3 1/8 in

Details

Item
Insulated Mug
Body Color
Red
Insulation
Insulated
Features
All-Day Hot and Cold Retention, Dishwasher Safe, Durable
Lid Color
Black
Includes Spout
Spout Not Included
Capacity - Maximum
18 oz
Includes Straw
Straw Not Included
Finish
Unfinished
Body Material
Stainless Steel
Product Type
Bottle
Cap Material
Plastic
Lid Type
Sip

Description

Insulated Mug, Red, All-Day Hot and Cold Retention, Dishwasher Safe, Durable

Restrictions

This item has been restricted from sale in the following states: ME, NJ, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.