Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PACKOUT 3-Drawer Tool Box + Low-Profile Compact Organizer, Polymer, Black/Red, 22-1/4 in W

  • Mfr # 48-22-8443, 48-22-8436

  • Zoro # G911222765


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Series
PACKOUT
Material
Polymer
Overall Width
22 1/4 in
Overall Depth
16-1/4 in
Overall Height
14 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-8443, 48-22-8436
Zoro #
G911222765
UPC #
045242559558
Country of Origin
Israel

Dimensions

Overall Width
22 1/4 in
Overall Depth
16-1/4 in
Overall Height
14 1/4 in
Width
22-1/4 in
Height
14-1/4 in
Depth
16-1/4 in
Handle Length
1 in
Interior Dimensions
16-19/64 in W x 12-1/2 in D x 3 in H
Handle Width
7 1/2 in
Interior Depth
12 1/2 in
Interior Width
16 5/16 in
Interior Height
3 in

Details

Item
3-Drawer Tool Box + Low-Profile Compact Organizer
Series
PACKOUT
Material
Polymer
Color
Black/Red
Features
Impact Resistant Body, Internal Organization Dividers, Locking Security Bar, Metal Reinforced Corners, Steel Ball Bearing Slides
Includes
Tool Box + Compact Organizer
Handle Type
Integrated Side Handle
Number of Drawers
3
Locking System
Security Bar
Number of Compartments
3
Closure Type
Bar
Number of Trays
0
Number of Keys Included
0
Stackable
Stackable
Compatible Modular System
PACKOUT(TM)
Body Finish
Matte
Total Load Capacity
50 lb
Drawer Slide Type
Ball Bearing
Includes Keys
Keys Not Included
Lid Style
Hinged
Handle Grip Style
Plastic
Includes Drawers
Drawers Included
Configuration
Individual Tool Box
Includes Casters
Casters Not Included
Number of Boxes
1
Part of a Modular System
Modular System Part
Total Storage Capacity
1,828 cu in
Number of Dividers
8
Handle Material
Plastic

Description

The MILWAUKEE TOOL - 48-22-8443, is a robust tool storage solution from the PACKOUT series. This individual tool box comes with an integrated side handle for easy carrying and access. It's constructed from durable polymer material, ensuring longevity and resistance to harsh conditions. The toolbox features three compartments or drawers that provide ample space for organizing your tools separately. Its padlockable locking system offers added security against unauthorized access.
Key Features:
• Impact Resistant Body: Designed to withstand tough working environments.
• Internal Organization Dividers: Helps in keeping your tools neatly arranged.
• Locking Security Bar: Provides an extra layer of protection for your tools.
• Metal Reinforced Corners & Steel Ball Bearing Slides: Enhances durability and smooth operation of drawers.
• Includes Compact Organizer: An additional component for more organized storage.
• Dimensions (W x H x D): Measures 22-1/4 in wide, 14-1/4 in high, and 16-1/4 in deep offering substantial storage capacity of up to 1,828 cu in.
• Stackable Design: Allows you to stack it with other PACKOUT(TM) modular systems for expanded storage solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.